This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

Signature Hardware

Lentz Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK466468
  • Item #9386337
  • Manufacturer Part #466468
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK466468
  • Item #9386337
  • Manufacturer Part #466468
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Available single-function diverter valve Cartridge restricts water flow to one outlet at a time
  • Must be installed in accordance with provided installation instructions
  • Easily switch between shower functions with the Lentz in-wall shower diverter
  • Comfortable to use, its minimalist design features a single lever that comes in a smooth texture, perfect for sleek and modern spaces
  • Its durable brass build resists corrosion and ensures many years of use and style
  • Select your favorite finish to best complement your bathroom
  • Metal handle
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
UL Listed:
No
Valve Body Style:
4-way
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No