Single Handle Floor Mount Filler Set in Brushed Gold - Trim Only
Lentz Single Handle Floor Mount Filler Set in Brushed Gold - Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Lever Handle in Brushed Gold
Part #SHLZFSTFLEVBG
Signature Hardware Single Handle Floor Mount Filler in Brushed Gold (Trim Only)
Part #SHLZFS2000GBG
- Spout max. flow rate: 10.5 (39.7 L/min) @ 80 psi.
- Single function hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lentz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 12-7/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 10.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 42-5/8 in
- IAPMO Listed:
- No
- Length:
- 12-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 37-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- WaterSense Labeled:
- No
- Width:
- 12-7/8 in