Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Lentz Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Lever Handle in Brushed Gold
Part #SHLZ1HLLEVBG
- Drain is compatible with sinks that have an overflow hole
- A knurled and smooth aerator is included with the faucet
- Give your sink the ultimate modern update with the Lentz single-hole bathroom faucet
- Streamlined in design and made from brass, this piece is meant to transcend style and quality
- Complete with a ceramic disc cartridge, this faucet prevents leaks while remaining easy to use for optimal performance
- An interchangeable aerator gives you the option to choose between an entirely smooth texture or knurled detailing
- Available in a variety of finishes, the Lentz is sure to complement your space for years to come
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-7/8 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in