Single Handle Monoblock Centerset Bathroom Sink Faucet Set in Brushed Nickel
Lentz Single Handle Monoblock Centerset Bathroom Sink Faucet Set in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Deck Plate in Brushed Nickel
Part #SHLZ4DPZBN
Signature Hardware Lever Handle in Brushed Nickel
Part #SHLZ1HLLEVZBN
- Drain is compatible with sinks that have an overflow hole
- A knurled and smooth aerator is included with the faucet
- The Lentz single-hole bathroom faucet adds a refined touch of modernity to any bathroom
- Perfect for replacing a center-set faucet, this fixture comes with a deck plate to support its single-hole design and cover up previous drill holes
- Its durable brass body resists corrosion while a ceramic disc cartridge prevents leaks
- An interchangeable aerator stops unwanted splashing while allowing you to choose between a smooth or knurled texture to fit your style
- Pick your favorite finish to complement your space
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-7/8 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-1/8 in
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 3 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in