Single Handle Pressure Balancing Valve Trim in Chrome (Trim Only)
Lentz Single Handle Pressure Balancing Valve Trim in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Optional rough-in valve offers integral stops, a one-piece ceramic cartridge, back-to-back compatibility, adjustable temperature limit stop, quick remove plaster guard and easy mounting brackets
- Give your bathroom a touch of modernity that transcends both design and quality with the Lentz pressure balance shower valve
- Easy to use, this smooth brass fixture allows you to comfortably maintain your water's temperature with a single lever
- Available in a variety of rust-resistant finishes, this minimalist accent will fit any home
- Metal handle
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Ceramic disc valve cartridge
- Cast bronze valve body
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No