This product requires certification to purchase.

Single Handle Single Function Shower Faucet Set in Matte Black - 1/2 in. Valve Included

Signature Hardware

Lentz Single Handle Single Function Shower Faucet Set in Matte Black - 1/2 in. Valve Included

  • Fast #
  • Part #SHK476222
  • Item #9436676
  • Manufacturer Part #476222
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Single Function Shower Faucet Set in Matte Black - 1/2 in. Valve Included

  • Fast #
  • Part #SHK476222
  • Item #9436676
  • Manufacturer Part #476222
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Brass constructed shower arm.
  • Optional Rough-in Valve: Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Knob
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
11-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing