Single Handle Single Function Shower Faucet Set in Matte Black - Trim Only
Lentz Single Handle Single Function Shower Faucet Set in Matte Black - Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Handle in Matte Black
Part #SHLZPBKNOBMB
Signature Hardware 12 in Metal Shower Arm in Matte Black
Part #SHRSA120MB
Signature Hardware Single Function Showerhead in Matte Black
Part #SHRSB820RGMB
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Brass constructed shower arm.
- Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Single function shower head (full spray).
- Metal handle.
- Brass ball-joint.
- Easy clean rubber nozzles.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes