12 in Metal Shower Arm in Matte Black
This product has been replaced by
Manufacturer Part #SHRSA123MB
Nikles 12 in Metal Shower Arm in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon included.
- Solid brass construction.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Nikles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 1/2 in
- Escutcheon Width:
- 2-3/8 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Function:
- Single
- Type:
- SHRSA120MB
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in