This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Gold

Signature Hardware

Lentz Single Handle Thermostatic Valve Trim in Brushed Gold

  • Fast #
  • Part #KMJSHK498427
  • Item #11524272
  • Manufacturer Part #498427
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Thermostatic Valve Trim in Brushed Gold

  • Fast #
  • Part #KMJSHK498427
  • Item #11524272
  • Manufacturer Part #498427
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal handle.
  • Temperature outlet factory preset to 104 degrees Fahrenheit.
  • Temperature can be easily adjusted up and down to user's comfort level.
  • Scald guard protection.
  • High temperature limit stop.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • For proper installation, requires use of volume control valve and trim.
  • Requires Certification
Dimensions & Measurements
Diameter
6-11/16 in
Escutcheon Width
13/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Lentz
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Valve Body Material
Bronze
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
Product Type
Valve Trim