Thermostatic Valve Trim in Chrome - Less Handle and Rough-In Valve
Lentz Thermostatic Valve Trim in Chrome - Less Handle and Rough-In Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-11/16
- Escutcheon Width:
- 13/16
- Handle Type:
- Less Handles
- Height:
- 6-11/16
- Length:
- 6-11/16
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 781889999813
- Valve Trim Type:
- Thermostatic
- Width:
- 13/16