This product requires certification to purchase.

Toilet Tissue Holder in Brushed Gold

Signature Hardware

Lentz Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #SHLZTHBG
  • Item #9059858
  • Manufacturer Part #SHLZTHBG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #SHLZTHBG
  • Item #9059858
  • Manufacturer Part #SHLZTHBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Height
2-1/8 in
Length
9-3/4 in
Projection
3-1/8 in
Width
3-1/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lentz
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889412824