This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Brushed Nickel - 3/4 in. and 1/2 in. Valve Included

Signature Hardware

Lentz Two Handle Single Function Shower Faucet in Brushed Nickel - 3/4 in. and 1/2 in. Valve Included

  • Fast #
  • Part #SHK476244
  • Item #9436636
  • Manufacturer Part #476244
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Two Handle Single Function Shower Faucet in Brushed Nickel - 3/4 in. and 1/2 in. Valve Included

  • Fast #
  • Part #SHK476244
  • Item #9436636
  • Manufacturer Part #476244
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diverter rough-in valve:Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.Ceramic cartridge.Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes.Brass valve body.
  • Pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
  • Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
  • Brass constructed shower arm.
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Single function shower head (full spray).
  • Metal handle.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes