This product requires certification to purchase.

Two Handle Single Function Shower System in Brushed Nickel

Signature Hardware

Lentz Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SHK476268
  • Item #9436598
  • Manufacturer Part #476268
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SHK476268
  • Item #9436598
  • Manufacturer Part #476268
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Brass constructed shower arm.
  • Water supply elbow: 1/2" Female wall connection.
  • 1/2" Male hose connection.
  • Optional pressure balance rough-in valve:Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in;3/4 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Knob
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
11-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
28 in
Spray Type:
Rain
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing