Two Handle Single Function Shower System in Matte Black
Lentz Two Handle Single Function Shower System in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRSB820RGCP
Signature Hardware 60 in. Hand Shower Hose in Matte Black
Part #SHH1010MB
Signature Hardware Supply Elbow in Matte Black
Part #SHWE2040MB
Signature Hardware Single Handle Diverter Valve Trim in Matte Black
Part #SHLZ9005LHMB
Signature Hardware Handle in Matte Black
Part #SHLZPBKNOBMB
Signature Hardware Knob Handle in Matte Black
Part #SHLZTVKNOBMB
Signature Hardware Hand Shower
Part #SHHS4030GMB
Signature Hardware 12 in Metal Shower Arm in Matte Black
Part #SHRSA120MB
Signature Hardware 28 in. Shower Rail in Matte Black
Part #SHSB3040MB
- Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Optional diverter rough-in valve:Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.Ceramic cartridge.Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes.Brass valve body.
- Metal handle.
- Brass ball-joint.
- Single function shower head (full spray).
- Easy clean rubber nozzles.
- Brass constructed shower arm.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in;3/4 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- Yes