Two Handle Single Function Shower System in Matte Black
Lentz Two Handle Single Function Shower System in Matte Black
Product Details
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRSB820RGCP
Signature Hardware 60 in. Hand Shower Hose in Matte Black
Part #SHH1010MB
Signature Hardware Supply Elbow in Matte Black
Part #SHWE2040MB
Signature Hardware Single Handle Diverter Valve Trim in Matte Black
Part #SHLZ9005LHMB
Signature Hardware Handle in Matte Black
Part #SHLZPBKNOBMB
Signature Hardware Knob Handle in Matte Black
Part #SHLZTVKNOBMB
Signature Hardware 28 in. Shower Rail in Matte Black
Part #SHSB3040MB
- Optional diverter rough-in valve:Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.Ceramic cartridge.Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes.Brass valve body.
- Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Brass constructed shower arm.
- Easy clean rubber nozzles.
- Brass ball-joint.
- Single function shower head (full spray).
- Metal handle.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in;3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- Yes