This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Lentz Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHK466424
  • Item #9386406
  • Manufacturer Part #466424
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHK466424
  • Item #9386406
  • Manufacturer Part #466424
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drain is compatible with sinks that have an overflow hole
  • A knurled and smooth aerator is included with the faucet
  • With its streamlined design, the Lentz widespread bathroom faucet gives your sink a quality touch of modern elegance
  • Minimalist and efficient, this faucet boasts an interchangeable aerator that reduces splashing while giving you the option to choose between smooth or knurled detailing
  • This faucet is corrosion resistant and durable
  • Complete the look with your favorite finish
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-3/8
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12-3/4
Maximum Deck Thickness:
2-1/8
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-3/4
Spout Reach:
5-1/8
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6