Two Handle Widespread Bathroom Sink Faucet Set in Chrome
Lentz Two Handle Widespread Bathroom Sink Faucet Set in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Lever Handle in Polished Chrome
Part #SHLZWSLEVCP
- Drain is compatible with sinks that have an overflow hole.
- A knurled and smooth aerator is included with the faucet.
- With its streamlined design, the Lentz widespread bathroom faucet gives your sink a quality touch of modern elegance
- Minimalist and efficient, this faucet boasts an interchangeable aerator that reduces splashing while giving you the option to choose between smooth or knurled detailing
- This faucet is corrosion resistant and durable
- Complete the look with your favorite finish
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12-3/4 in
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Swivel:
- No
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in