Brass Cabinet Knob with Gold Glass Inlay in Satin Brass
Leon Brass Cabinet Knob with Gold Glass Inlay in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Prongs located on the base of the knob prevent it from spinning once installed.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Leon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Handle Type:
- Knob
- Material:
- Brass
- Shape:
- Round
- Size:
- 1-1/4 in x 1-1/4 in x 1-1/4 in
- UL Listed:
- No
- UPC:
- 781889580479
- Width:
- 1-1/4 in