5 in. Center-to-Center Drawer Pull in Brushed Nickel
Levitt 5 in. Center-to-Center Drawer Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" Centers overall dimensions: 5-3/8" L x 1/2" W x 1" D.
Documents
Specifications
- Collection:
- Levitt
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-3/8 in
- Material:
- Brass
- Style:
- Contemporary
- UPC:
- 781889569986
- Width:
- 1/2 in