Rectangular Cabinet Knob in Brushed Nickel
Levitt Rectangular Cabinet Knob in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction ensures a durable and lasting product
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware is included for easy installation
Documents
Specifications
- Collection:
- Levitt
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/8 in
- Material:
- Brass
- Shape:
- Rectangular
- UPC:
- 781889570432
- Width:
- 1-1/8 in