This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

Signature Hardware

Lexia 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHLE18TBBG
  • Item #9894276
  • Manufacturer Part #SHLE18TBBG
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHLE18TBBG
  • Item #9894276
  • Manufacturer Part #SHLE18TBBG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18" towel bar has a towel holder length of 18" Overall Dimensions: 20" L x 3" W x 2-3/16" H
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
2-3/16 in
Length
20 in
Projection
3 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lexia
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
781889897478