18 in. Towel Bar in Gunmetal
Lexia 18 in. Towel Bar in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" towel bar has a towel holder length of 18". Overall Dimensions: 20" L x 2-3/16"" W x 3" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 3
- Hardware Included:
- Yes
- Height:
- 2-3/16
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889965641