18 in. Towel Bar in Polished Nickel
Lexia 18 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" towel bar has a towel holder length of 18" Overall Dimensions: 20" L x 3" W x 2-3/16" H
Specifications
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 3
- Hardware Included:
- Yes
- Height:
- 2-3/16
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3
- UPC:
- 781889897744
- Width:
- 18