This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Signature Hardware

Lexia 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHLE24TBZBN
  • Item #9894353
  • Manufacturer Part #SHLE24TBZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHLE24TBZBN
  • Item #9894353
  • Manufacturer Part #SHLE24TBZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24" towel bar has a towel holder length of 24" Overall Dimensions: 26" L x 3" W x 2-3/16" H
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Height
2-3/16 in
Length
26 in
Projection
3 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lexia
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
781889898246