This product requires certification to purchase.

24 in. Towel Bar in Gunmetal

Signature Hardware

Lexia 24 in. Towel Bar in Gunmetal

  • Fast #
  • Part #SHLE24TBGM
  • Item #10198508
  • Manufacturer Part #488908
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia 24 in. Towel Bar in Gunmetal

  • Fast #
  • Part #SHLE24TBGM
  • Item #10198508
  • Manufacturer Part #488908
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24" towel bar has a towel holder length of 23". Overall Dimensions: 26" L x 3-3/8" W x 2" H.
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
2-3/16 in
Length
26 in
Projection
3 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lexia
Color Finish Category
Greys
Color Finish Name
Gunmetal
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
781889965658