This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Signature Hardware

Lexia Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS73ZBN
  • Item #9894301
  • Manufacturer Part #SHTS73ZBN
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS73ZBN
  • Item #9894301
  • Manufacturer Part #SHTS73ZBN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
8.45gpm (32L/min) max
Installation Type:
Wall Mount
MA Approved:
Yes
Spout Type:
Diverter
Tub Spout Reach:
6-7/8 in
WaterSense Labeled:
No