This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Signature Hardware

FundamentALL Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS73MB
  • Item #9894335
  • Manufacturer Part #SHTS73MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS73MB
  • Item #9894335
  • Manufacturer Part #SHTS73MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lake Worth, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Tub Spout
Flow Rate:
8.45gpm (32L/min) max
Installation Type:
Wall Mount
Length:
2-15/16 in
MA Approved:
Yes
Material:
Metal
Spout Type:
Diverter
Tub Spout Reach:
6-7/8 in
UPC:
781889898062
WaterSense Labeled:
No