This product requires certification to purchase.

Diverter Tub Spout in Oil Rubbed Bronze

Signature Hardware

Lexia Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #SHTS73ORB
  • Item #11536021
  • Manufacturer Part #SHTS73ORB
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #SHTS73ORB
  • Item #11536021
  • Manufacturer Part #SHTS73ORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-11/16 in
Height:
3-1/16 in
Installation Type:
Wall Mount
Length:
2-15/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-1/16 in
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Diverter
Width:
7-11/16 in