This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome

Signature Hardware

Lexia One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #SHLE8030GCP
  • Item #9894341
  • Manufacturer Part #SHLE8030GCP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #SHLE8030GCP
  • Item #9894341
  • Manufacturer Part #SHLE8030GCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function shower head.
  • Tub spout diverter.
  • Slip-fit tub spout.
  • Included Rough-in valve:
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
15-15/16 in
Escutcheon Height
6-11/16 in
Escutcheon Width
6-11/16 in
Faucet Connection Size
1/2 in
Shower Arm Reach
12-3/8 in
Showerhead Flow Rate
1.8 gpm
Tub Spout Flow Rate
8.45 gpm
Tub Spout Reach
6-7/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Lexia
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
Slip Fit
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Slip On
Spray Type
Rainfall
Trim Only
No
Tub Spout Type
Diverter
Valve Body Material
Bronze
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASSE Standards
ASSE 1016 Type P
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
781889898123