This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black

Signature Hardware

Lexia One Handle Single Function Bathtub & Shower Faucet in Matte Black

  • Fast #
  • Part #SHLE8030GMB
  • Item #9894321
  • Manufacturer Part #SHLE8030GMB
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia One Handle Single Function Bathtub & Shower Faucet in Matte Black

  • Fast #
  • Part #SHLE8030GMB
  • Item #9894321
  • Manufacturer Part #SHLE8030GMB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function shower head.
  • Tub spout diverter.
  • Slip-fit tub spout.
  • Included Rough-in valve:
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15-15/16 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Rainfall
Trim Only:
No
Tub Spout Flow Rate:
8.45 gpm
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Diverter
UPC:
781889897928
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes