This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Brass

Signature Hardware

Lexia One Handle Single Function Bathtub & Shower Faucet in Polished Brass

  • Fast #
  • Part #SHLE8030GPB
  • Item #10393054
  • Manufacturer Part #SHLE8030GPB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia One Handle Single Function Bathtub & Shower Faucet in Polished Brass

  • Fast #
  • Part #SHLE8030GPB
  • Item #10393054
  • Manufacturer Part #SHLE8030GPB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function shower head.
  • Tub spout diverter.
  • Slip-fit tub spout.
  • Included Rough-in valve:
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
15-15/16 in
Faucet Connection:
Slip Fit
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
Tub Spout Flow Rate:
8.45 gpm
Tub Spout Reach:
6-7/8 in
UPC:
781889985038
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes