Robe Hook in Brushed Gold
Lexia Robe Hook in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For a functional accessory that brings a modern flair to your space, the Lexia Robe Hook is a perfect choice. Minimalist in design, this accent allows you to hang items in accessible places while being eye-catching all on its own. Constructed of metal, any finish you choose offers lasting beauty and durability. For a cohesive look in your space, pair with additional fixtures from this elegant collection. Mounting hardware is included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-1/4 in
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/4 in
- UPC:
- 781889898260
- Width:
- 2-3/16 in