This product requires certification to purchase.

Robe Hook in Matte Black

Signature Hardware

Lexia Robe Hook in Matte Black

  • Fast #
  • Part #SHLERHMB
  • Item #9894332
  • Manufacturer Part #SHLERHMB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Robe Hook in Matte Black

  • Fast #
  • Part #SHLERHMB
  • Item #9894332
  • Manufacturer Part #SHLERHMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For a functional accessory that brings a modern flair to your space, the Lexia Robe Hook is a perfect choice. Minimalist in design, this accent allows you to hang items in accessible places while being eye-catching all on its own. Constructed of metal, any finish you choose offers lasting beauty and durability. For a cohesive look in your space, pair with additional fixtures from this elegant collection. Mounting hardware is included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lexia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4 in
Height:
2-3/16 in
Installation Type:
Wall Mount
Length:
2-3/16 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/4 in
UPC:
781889898031
Width:
2-3/16 in