This product requires certification to purchase.

Round Closed Towel Ring in Brushed Gold

Signature Hardware

Lexia Round Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #SHLETRBG
  • Item #9894329
  • Manufacturer Part #SHLETRBG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Round Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #SHLETRBG
  • Item #9894329
  • Manufacturer Part #SHLETRBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add elegant functionality to your bathroom with the Lexia Towel Ring. Perfect for keeping hand towels within reach, this accent streamlines your space while offering a clean, modern detail. Built to last, this metal accent is available in a variety of corrosion-resistant finishes. Complete the whole set with additional accents from the Lexia collection. Mounting hardware is included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lexia
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-1/4 in
Diameter:
6-5/16 in
Hardware Included:
Yes
Height:
7-1/8 in
Installation Type:
Wall Mount
Length:
6-5/16 in
Material:
Metal
Mount Type:
Wall
Projection:
2-1/4 in
Ring Type:
Closed
Shape:
Round
UPC:
781889898000
Width:
6-5/16 in