This product requires certification to purchase.

Round Closed Towel Ring in Gunmetal

Signature Hardware

Lexia Round Closed Towel Ring in Gunmetal

  • Fast #
  • Part #SHLETRGM
  • Item #10198519
  • Manufacturer Part #488910
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Round Closed Towel Ring in Gunmetal

  • Fast #
  • Part #SHLETRGM
  • Item #10198519
  • Manufacturer Part #488910
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Add elegant functionality to your bathroom with the Lexia Towel Ring. Perfect for keeping hand towels within reach, this accent streamlines your space while offering a clean, modern detail. Built to last, this metal accent is available in a variety of corrosion-resistant finishes. Complete the whole set with additional accents from the Lexia collection. Mounting hardware is included.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Diameter
6-5/16 in
Height
7-1/8 in
Length
6-5/16 in
Projection
2-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lexia
Color Finish Category
Greys
Color Finish Name
Gunmetal
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
781889965764