Round Closed Towel Ring in Polished Brass
Lexia Round Closed Towel Ring in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Add elegant functionality to your bathroom with the Lexia Towel Ring. Perfect for keeping hand towels within reach, this accent streamlines your space while offering a clean, modern detail. Built to last, this metal accent is available in a variety of corrosion-resistant finishes. Complete the whole set with additional accents from the Lexia collection. Mounting hardware is included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/4 in
- Diameter:
- 6-5/16 in
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-1/4 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 781889897379
- Width:
- 6-5/16 in