Single Handle Floor Mount Tub Filler with Hand Shower in Polished Brass
Lexia Single Handle Floor Mount Tub Filler with Hand Shower in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve with Stops
Part #SHFSR2000WS
Signature Hardware Single Handle Lever Floor Mount Tub Filler in Polished Brass
Part #SHLEFS2000GPB
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Spout max. flow rate: 10.5 (39.7 L/min) @ 80 psi.
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lexia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 4-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler with Handshower
- Hand Shower Diameter:
- 1 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 44-5/16 in
- Installation Type:
- Freestanding
- Length:
- 7-15/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 38-15/16 in
- Spout Type:
- Gooseneck
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- Valve Body Material:
- Brass
- Width:
- 12-3/16 in