Single Handle Lever Floor Mount Filler in Gunmetal
Lexia Single Handle Lever Floor Mount Filler in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Optional rough-in valve is required for use.
- Spout max. flow rate: 10.5 (39.7 L/min) @ 80 psi.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lexia
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler
- Flow Rate:
- 10.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 44-5/16 in
- Installation Type:
- Floor Mount
- Length:
- 7-15/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 38-15/16 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 12-3/16 in