Single Handle Lever Floor Mount Tub Filler in Polished Chrome
Lexia Single Handle Lever Floor Mount Tub Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Optional rough-in valve is required for use.
- Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lexia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 10.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 44-5/16 in
- Installation Type:
- Floor Mount
- Length:
- 7-15/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 38-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- UPC:
- 781889897584
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 12-3/16 in