This product requires certification to purchase.

Single Handle Lever Floor Mount Tub Filler in Polished Nickel

Signature Hardware

Lexia Single Handle Lever Floor Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #SHLEFS2000GPN
  • Item #10393063
  • Manufacturer Part #SHLEFS2000GPN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Lever Floor Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #SHLEFS2000GPN
  • Item #10393063
  • Manufacturer Part #SHLEFS2000GPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Spout max. flow rate: 10.5 (39.7 L/min) @ 80 psi.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-15/16 in
Faucet Connection Size:
1/2 in
Faucet Height:
44-5/16 in
Faucet Material:
Metal
Faucet Type:
Tub Filler
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
44-5/16 in
Installation Type:
Freestanding
Length:
7-15/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
38-15/16 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
UPC:
781889985120
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
12-3/16 in