This product requires certification to purchase.

Single Handle Pressure Balance Shower Only Faucet in Polished Brass

Signature Hardware

Lexia Single Handle Pressure Balance Shower Only Faucet in Polished Brass

  • Fast #
  • Part #SHLE8020GPB
  • Item #10393052
  • Manufacturer Part #SHLE8020GPB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Pressure Balance Shower Only Faucet in Polished Brass

  • Fast #
  • Part #SHLE8020GPB
  • Item #10393052
  • Manufacturer Part #SHLE8020GPB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
15-15/16 in
Escutcheon Height:
7-1/8 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UPC:
781889985014
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes