Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Lexia Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Lever metal handle
- Optional, but required rough-in valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Ceramic cartridge
- Available single-function diverter valve cartridge restricts water flow to one outlet at a time
- Not intended as a shut off valve
- For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- Width:
- 4-3/8 in