This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

Signature Hardware

Lexia Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #KMJSHK483833
  • Item #9924271
  • Manufacturer Part #483833
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #KMJSHK483833
  • Item #9924271
  • Manufacturer Part #483833
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For proper installation, requires use of volume control valve and trim
  • Included rough-in valve
  • Bronze valve body
  • Factory-calibrated comfort setting at 104°F
  • Water inlet stops and check valve
  • Thermostatic technology keeps shower temperature
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-11/16 in
Escutcheon Width
6-11/16 in
Faucet Connection Size
3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Lexia
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Valve Body Material
Bronze
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASSE Standards
ASSE 1016 Type T
Product Type
Valve Trim