This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Matte Black

Signature Hardware

Lexia Single Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #SHK483830
  • Item #9924268
  • Manufacturer Part #483830
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #SHK483830
  • Item #9924268
  • Manufacturer Part #483830
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For proper installation, requires use of volume control valve and trim
  • Included rough-in valve
  • Bronze valve body
  • Factory-calibrated comfort setting at 104°F
  • Water inlet stops and check valve
  • Thermostatic technology keeps shower temperature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Thermostatic