This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Brass

Signature Hardware

Lexia Single Handle Diverter Valve Trim in Polished Brass

  • Fast #
  • Part #SHK497873
  • Item #10673988
  • Manufacturer Part #497873
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Diverter Valve Trim in Polished Brass

  • Fast #
  • Part #SHK497873
  • Item #10673988
  • Manufacturer Part #497873
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lever metal handle.
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once.
  • Ceramic cartridge.
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Not intended as a shut off valve.
  • For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes.
  • Requires Certification

Documents


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3-3/8 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Tub Spout Type:
Diverter
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter