This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Gunmetal

Signature Hardware

Lexia Single Handle Vessel Filler Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #SHWSCLE107LGM
  • Item #10198527
  • Manufacturer Part #488890
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Vessel Filler Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #SHWSCLE107LGM
  • Item #10198527
  • Manufacturer Part #488890
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Included drain is compatible with sinks that have an overflow hole.
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
Single-Hole
Faucet Connection Size
3/8 in
Faucet Height
12-3/4 in
Flow Rate
1.2 gpm
Handle Length (in)
3-3/4 in
Height
12-3/4 in
Length
2-1/8 in
Maximum Deck Thickness
2-1/2 in
Spout Height
8-3/4 in
Spout Reach
5 in
Spout Swivel
No
Width
6-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Vessel Filler
Cartridge Type
Ceramic Disc
Collection
Lexia
Color Finish Category
Greys
Color Finish Name
Gunmetal
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Stream Type
Aerated
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889965849