Single Handle Volume Control Valve Trim in Polished Brass (Trim Only)
Lexia Single Handle Volume Control Valve Trim in Polished Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal lever handle.
- For proper installation, requires use of a thermostatic valve and trim.
- Intended for use with a thermostatic valve and trim.
- Bronze valve body.
- Ceramic cartridge.
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 781889985076
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Volume Control