Tub Spout in Aged Brass
FundamentALL Tub Spout in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Slip fit connection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 7-11/16 in
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/16 in
- Length:
- 2-15/16 in
- MA Approved:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tub Spout Reach:
- 6-7/8 in
- UPC:
- 781889985212
- Width:
- 7-11/16 in