This product requires certification to purchase.

Tub Spout in Oil Rubbed Bronze

Signature Hardware

FundamentALL Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #SHTS74ORB
  • Item #11536022
  • Manufacturer Part #SHTS74ORB
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #SHTS74ORB
  • Item #11536022
  • Manufacturer Part #SHTS74ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-11/16 in
Faucet Part Type:
Tub Spout
Flow Rate:
8.3 gpm
Height:
3-1/16 in
Installation Type:
Wall Mount
Length:
2-15/16 in
MA Approved:
Yes
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-1/16 in
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Non-diverter
UPC:
199242010714
Width:
7-11/16 in