Two Handle Roman Tub Filler Faucet with Hand Shower in Polished Nickel (Trim Only)
Lexia Two Handle Roman Tub Filler Faucet with Hand Shower in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single function hand shower (full spray).
- Lift rod diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-3/4 in
- Faucet Center Size:
- 6 in - 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-7/8 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-1/4 in
- Spout Type:
- Gooseneck
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- UPC:
- 199242009626
- Width:
- 10-3/4 in